3/4 in. Copper 125# Companion Flange

Part #CCCF125LFF  |  Manufacturer Part #10051246

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Flange Type: Companion

Lead Law Compliant: Yes

Material: Cast Copper

Maximum Pressure: 125 psi

NSF Certified: No