3/4 in. Copper Cast Brass Wye 7/8 in OD
Part #CCYF | Item #408250 | Manufacturer Part #B345350
$
46.59
EACH
All Sizes
Product Details
- Dezincification resistant
- End connections: Sweat X Sweat X Sweat
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Copper