3/4 in. Copper Cast Drop Ear 90 Degree Elbow

CCDE9F

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Cast Copper
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 2
Copper
End Connections
Copper
Fitting Size 2
3/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday