3/4 in. Copper Clean and Bagged 45 Degree Elbow

Part #CBC4F  |  Item #441144  |  Manufacturer Part #9042900CB

$ 5.44 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CBC4AItem #2177309Mfr. Part #9042500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.13 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CBC4BItem #441104Mfr. Part #9042600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.04 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CBC4CItem #441114Mfr. Part #9042700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.75 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CBC4DItem #441124Mfr. Part #9042800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.20 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CBC4EItem #441134Mfr. Part #9042860CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.57 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CBC4FItem #441144Mfr. Part #9042900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.44 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CBC4GItem #441154Mfr. Part #9043000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.65 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CBC4HItem #441164Mfr. Part #9043100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.30 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CBC4JItem #441175Mfr. Part #9043200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.47 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CBC4KItem #441186Mfr. Part #9043300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.51 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CBC4LItem #441197Mfr. Part #9043400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 72.87 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CBC4MItem #441208Mfr. Part #9043500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 101.86 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CBC4PItem #441230Mfr. Part #9043700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 209.60 /EACH
    Added to your cart. View Cart

Product Details

  • A revolutionary product for dynamic results
  • A perfect fit
  • Heat free, worry free
  • Less hassle, less time
  • Fewer accessories
  • No mess, no waiting
  • Optimal performance
  • Dezincification resistant

Specifications

ANSI Specifications: ANSI B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

Clean Bagged: Yes

Elbow Degree: 45

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Copper