3/4 in. Copper 90° Elbow (Clean & Bagged, 7/8 in. OD)

You last purchased this on
 

3/4 in. Copper 90° Elbow (Clean & Bagged, 7/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper 90° Elbow (Clean & Bagged, 7/8 in. OD)

  • Fast #
  • Part #CBC9F
  • Item #301918
  • Manufacturer Part #9055600CB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • A perfect fit
  • Heat free, worry free
  • A revolutionary product for dynamic results
  • Guaranteed
  • No mess, no waiting
  • Optimal performance
  • Fewer accessories
  • Less hassle, less time
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
7/8 in
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
200 psi