3/4 in. Copper Tee (Clean & Bagged, 7/8 in. OD)
3/4 in. Copper Tee (Clean & Bagged, 7/8 in. OD)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- A perfect fit
- Heat free, worry free
- A revolutionary product for dynamic results
- Dezincification resistant
- No mess, no waiting
- Optimal performance
- Fewer accessories
- Less hassle, less time
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Medical Gas
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- MPT
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 582 psi
- Weight:
- 0.16 lb