3/4 in. Copper Coupling with Drain
Part #CCCWDF | Item #21383 | Manufacturer Part #B015100
$
19.07
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- Dezincification resistant
- With drain
- Cast copper
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
ASTM Specifications: ASTM B-584
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Cast Copper