3/4 in. Sweat Cast Copper Coupling

You last purchased this on
 

3/4 in. Sweat Cast Copper Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Sweat Cast Copper Coupling

  • Fast #
  • Part #CCCWDLFF
  • Item #4669777
  • Manufacturer Part #BF1510L
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Cast Copper
Origin:
Domestic