3/4 in. Copper Roll Stop Coupling
Part #CBCCRSF | Item #2177391 | Manufacturer Part #9001253CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: [Straight, Roll Stop]
IAPMO Listed: No
ISO Specifications: ISO 9001
Material: Copper
NSF Certified: No
UL Listed: No
Weight: 0.060