3/4 in. Copper Union

Part #CCUF  |  Item #408242  |  Manufacturer Part #B255500

$ 28.08 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CCUFItem #408242Mfr. Part #B255500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.08 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCUJItem #36378Mfr. Part #B255650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 79.25 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CCUMItem #37321Mfr. Part #B255800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 765.50 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Made from Alloy C84400
  • For residential and light commercial plumbing applications
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Biostatic and inhibits bacterial growth on its surface
  • Design Standards - ANSI B16.18
  • Lightweight, strong and corrosion resistant
  • Manufactured in an ISO 9001 certified facility

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper

Maximum Pressure: 408 psi

Maximum Temperature: 100