3/4 in. Copper Union

Part #CCULFF  |  Item #3919309  |  Manufacturer Part #10056664

$ 67.25 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #CCULFDItem #3979716Mfr. Part #10056662

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.27 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CCULFFItem #3919309Mfr. Part #10056664

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.25 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCULFGItem #3979713Mfr. Part #10056672

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 112.84 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCULFHItem #3919311Mfr. Part #B25561L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.45 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCULFJItem #3919316Mfr. Part #C00365L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.10 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCULFKItem #3919317Mfr. Part #B25570L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 170.75 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CCULFLItem #3919318Mfr. Part #B25575L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 374.00 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CCULFMItem #3919319Mfr. Part #B25580L

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 968.25 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Cast Copper

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Cast Copper

Type: CCULFF