3/4 in. x 591 ft. Copper Refrigeration Tubing

You last purchased this on
 

3/4 in. x 591 ft. Copper Refrigeration Tubing

This product requires certification to purchase.
You last purchased this on
 

3/4 in. x 591 ft. Copper Refrigeration Tubing

  • Fast #
  • Part #MLV075035BS
  • Item #3875210
  • Manufacturer Part #LV075035BS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ATSM B-743
Copper Tubing Temper:
Soft
Diameter - Outside:
3/4 in
Length:
591 ft
Material:
Copper
Pressure - Maximum:
180 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.035 in