3/4 in. Copper Wrot Copper Cap

Part #CCAPF  |  Item #23463  |  Manufacturer Part #9172700

$ 2.05 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #CCAPAItem #203960Mfr. Part #9172500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.05 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #CCAPBItem #799Mfr. Part #9172550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.28 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #CCAPCItem #4776Mfr. Part #9172600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.04 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #CCAPDItem #40190Mfr. Part #9172650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.10 /EACH
    Added to your cart. View Cart
  • 5/8 in

    Part #CCAPEItem #84978Mfr. Part #9172670

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #CCAPFItem #23463Mfr. Part #9172700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.05 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCAPGItem #5736Mfr. Part #9172750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.78 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCAPHItem #41495Mfr. Part #9172800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCAPJItem #24567Mfr. Part #9172850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.25 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #CCAPKItem #7745Mfr. Part #9172900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.05 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #CCAPLItem #43837Mfr. Part #9172950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.64 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #CCAPMItem #27050Mfr. Part #9173000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.89 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #CCAPPItem #10637Mfr. Part #9173100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 116.69 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Sweat Connection

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Air Conditioning, Refrigeration]

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Female Solder

End Connections: Female Solder

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Cap

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

Maximum Pressure: 582 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 7/8 in

Product Type: Cap

Type: CCAPF

UL Listed: No

Weight: 0.045