3/4 in. Sweat Bronze 45° Double Wye
3/4 in. Sweat Bronze 45° Double Wye
Package Quantity Info:
EA: 1 IP: 10 CA: 100 PT: 3200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, 372
- ASME:
- ASME B16.18
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, 45°, Double, Wye
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61, 372
- NSF Certified:
- Yes
- Origin:
- Global