3/4 in. Copper x Male Flush Adapter

Part #CCMFLAF  |  Item #58755  |  Manufacturer Part #9036100

$ 7.30 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CCMFLAFItem #58755Mfr. Part #9036100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.30 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast copper alloy solder joint fittings shall be in accordance with ASME B16.18
  • Solder and threaded connections
  • Flush adapters adapt to standard female pipe threads from a male tube size end

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B16.15, ASME B16.18, ASME B16.22]

ASTM Specifications: ASTM B-584

End Connection 1: Sweat

End Connection 2: MNPT

End Connections: Sweat x MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Cast Copper

Origin: Global