3/4 in. Ductile Iron Flanged Check Valve

Part #XLC13BF  |  Manufacturer Part #B202 3/4

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Improve protection of your critical equipment and avoid process cross contamination by reducing backflow through the lined ball check valve
  • The XLC's unique flexible seat enables Class A and API-598 sealing, a first for lined ball check valves
  • Operates in both vertical and horizontal positions
  • Metal to metal contact at the joint seal and wide conical plastic connection dramatically reduce the risk of dangerous external leaks

Documents

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Ductile Iron

Valve Size: 3/4 in

Valve Type: Check Valve