3/4 in. NPS Extra Heavy Carbon Steel Bull Plug

You last purchased this on
 

3/4 in. NPS Extra Heavy Carbon Steel Bull Plug

This product requires certification to purchase.
You last purchased this on
 

3/4 in. NPS Extra Heavy Carbon Steel Bull Plug

  • Fast #
  • Part #BCSXBPF
  • Item #850761
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

API:
API 5B, API 5CT
ASME:
ASME B1.20.1, ASME B16.9
ASTM:
ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPS
End Connections:
NPS
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Bull Plug
IAPMO Listed -:
No
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No