3/4 in. Fastener Strap

Part #B24PGF  |  Manufacturer Part #Y136006GP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Coating: Plastic

Fits Pipe Size: 3/4 in

Height: 1-187/1000 in

Length: 2-31/50 in

UL Listed: No

Weight: 7/100

Width: 2-317/1000 in