3/4 in. FNPT x FNPT x Sweat Bronze Tee

You last purchased this on
 

3/4 in. FNPT x FNPT x Sweat Bronze Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 in. FNPT x FNPT x Sweat Bronze Tee

  • Fast #
  • Part #CCFFCTLFF
  • Item #4669793
  • Manufacturer Part #B09090L
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
FNPT x FNPT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61, NSF 372
NSF Certified:
Yes