3/4 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow
3/4 in. FIPT Threaded Straight Schedule 80 CPVC 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASTM:
- ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441
- Application:
- Potable Water, Service
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80