3/4 in. Flare 150# Domestic Black Malleable Iron Floor Flange
3/4 in. Flare 150# Domestic Black Malleable Iron Floor Flange
Package Quantity Info:
EA: 1 IP: 30 CA: 120-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Rating: 150#
- Manufacturer may vary by location
- Domestic
- Flange Type: Floor
- Coating: Black
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Flare
- End Connection 2:
- Flanged
- End Connections:
- Flare x Flanged
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flange Type:
- Floor
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No