3/4 in. Flared Coupling

Part #CCFLCLFF  |  Item #4669858  |  Manufacturer Part #10051260

$ 140.97 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #CCFLCLFFItem #4669858Mfr. Part #10051260

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 140.97 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #CCFLCLFGItem #4669861Mfr. Part #10051262

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 235.74 /EACH
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Flared

End Connection 2: Flared

End Connections: Flared

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No