3/4 in. FNPT 150# Black Malleable Iron Return Bend

Part #BRBF  |  Manufacturer Part #0310077201

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.3

Clean Bagged: No

Coating: Black

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

High Pressure: 300

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Temperature Range: -20 to 150 Deg F

UL Listed: Yes