3/4 in. FNPT 150# Brass Flange

Part #IBRTFF  |  Manufacturer Part #X235-12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Material Type: DZR

Origin: Global

Pressure Class: 150#