3/4 in. FNPT Schedule 150 Black Malleable Iron Waste Nut
3/4 in. FNPT Schedule 150 Black Malleable Iron Waste Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.3
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- Pressure - High:
- 300
- Schedule Class:
- 150
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- Yes