3/4 in. Forged Steel Conventional Port NPT Gate Valve

Part #WWFS80T7T304LF  |  Manufacturer Part #WFS80T7T304LF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Forged Steel

Valve Port Opening: Conventional Port

Valve Size: 3/4 in

Valve Type: Gate Valve