3/4 in. FPT Straight Schedule 80 PVC Tee

Part #P80TTF  |  Item #21662  |  Manufacturer Part #PVC 08402 1200

$ 7.20 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #P80TTBItem #118230Mfr. Part #036817

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.33 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #P80TTDItem #38514Mfr. Part #PVC 08402 1000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.47 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #P80TTFItem #21662Mfr. Part #PVC 08402 1200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.20 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #P80TTGItem #5487Mfr. Part #PVC 08402 1400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.96 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #P80TTHItem #41079Mfr. Part #PVC 08402 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.97 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P80TTJItem #25021Mfr. Part #PVC 08402 1800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.41 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #P80TTKItem #8208Mfr. Part #PVC 08402 2000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.94 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #P80TTMItem #28218Mfr. Part #PVC 08402 2400

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 84.52 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #P80TTPItem #11811Mfr. Part #PVC 08402 2600

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970]

Clean Bagged: No

Color Finish: Grey

End Connection 1: FIPS

End Connection 2: FIPS

End Connection 3: FIPS

End Connections: FIPS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 2-15/16 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 345 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Schedule Class: 80

Type: P80TTF