3/4 in. FTG 90 Degree Elbow

Part #CFF9LTF  |  Manufacturer Part #9082250

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

Clean Bagged: No

End Connection 1: FTG

End Connection 2: FTG

End Connections: FTG

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Wrot Copper

NSF Certified: No