3/4 in. Copper Street Female Adapter (Clean & Bagged, 7/8 in. OD)

You last purchased this on
 

3/4 in. Copper Street Female Adapter (Clean & Bagged, 7/8 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper Street Female Adapter (Clean & Bagged, 7/8 in. OD)

  • Fast #
  • Part #CBCFFAF
  • Item #441041
  • Manufacturer Part #9028550CB
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • The female adapter features a male solder end and female NPT thread.
  • These fittings provide a means for adapting a solder connection to a threaded connection.
  • Dezincification resistant
  • CB Cleaned and Bagged for Oxygen Service (Medical Gas)
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Medical Gas
Clean Bagged:
Yes
Diameter - Outside:
7/8 in
End Connection 1:
Male Sweat
End Connection 2:
FPT
End Connections:
Male Sweat x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Female Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF:
NSF 61 Annex G, NSF 14
NSF Certified:
Yes
Origin:
Domestic