3/4 in. Copper Street Female Adapter

You last purchased this on
 

3/4 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAF
  • Item #43599
  • Manufacturer Part #9028550
3.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/4 in. Copper Street Female Adapter

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: FTG x Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Biostatic and inhibits bacterial growth on its surface
  • Nonflammable
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Residential
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
FPT
End Connections:
Male Sweat x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Female Adapter
Height:
1-21/100 in
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
1-20/29 in
MSS:
MSS SP-104
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
No
Weight:
0.13 lb