3/4 in. MIPT x Barbed Global Zinc plated Steel Adapter

You last purchased this on
 
American Granby

IMAS 3/4 in. MIPT x Barbed Global Zinc plated Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

IMAS 3/4 in. MIPT x Barbed Global Zinc plated Steel Adapter

  • Fast #
  • Part #GIMAF
  • Item #66605
  • Manufacturer Part #IMAS75
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI 372
Application:
Poly Pipe
Clean Bagged:
No
Coating:
Galvanized
Collection:
IMAS
End Connection 1:
MIPT
End Connection 2:
Barbed
End Connections:
MIPT x Barbed
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Material:
Steel
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
UL Listed:
No
Weight:
0.23 lb