3/4 in. IPS or OD x Socket Schedule 40 PVC Saddle

You last purchased this on
 

3/4 in. IPS or OD x Socket Schedule 40 PVC Saddle

This product requires certification to purchase.
You last purchased this on
 

3/4 in. IPS or OD x Socket Schedule 40 PVC Saddle

  • Fast #
  • Part #S463007
  • Item #541254
  • Manufacturer Part #463-007
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
Socket Weld
End Connections:
OD Tube x Socket Weld
Fits Pipe Size:
3/4 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
PVC
Schedule Class:
40
Type:
S463007