3/4 in. IPS Socket Fusion Straight DR 11 HDPE Molded Tee

You last purchased this on
 

3/4 in. IPS Socket Fusion Straight DR 11 HDPE Molded Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 in. IPS Socket Fusion Straight DR 11 HDPE Molded Tee

  • Fast #
  • Part #MMRPEIHSTF
  • Item #231741
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connection 3:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11