3/4 in. IPS Straight DR 11 HDPE Electrofusion Coupling with 4.7R Pin

Part #PEI11E47RCF  |  Item #2234409

$ 9.13 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #PEI11E47RCFItem #2234409

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.13 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #PEI11E47RCGItem #2234410

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.80 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #PEI11E47RCHItem #2234411

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.31 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #PEI11E47RCJItem #2228871

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.56 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #PEI11E47RCKItem #2234400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.42 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #PEI11E47RCMItem #3062009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.17 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #PEI11E47RCPItem #3052954

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.69 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #PEI11E47RCUItem #3062010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 91.93 /EACH
    Added to your cart. View Cart
  • 8 in

    Part #PEI11E47RCXItem #3062011

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 127.01 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Color Finish: Black

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: HDPE

NSF Certified: No

Schedule Class: SDR 11