3/4 in. Lighted Push-Button Surface

CBS3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CE Approved
No
Color Finish
Rustic Brick
Color Finish Category
Browns
Depth
3/4 in
Diameter
3/4 in
Energy Star Compliant
No
Height
4-93/100 in
Installation Type
Surface Mount
Length
3/4 in
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday