3/4 in. Male Flared Brass Adapter
3/4 in. Male Flared Brass Adapter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Application:
- Industrial, Residential, Commercial
- Clean Bagged:
- No
- Color Finish Name:
- Copper
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare x Male Flare
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No