3/4 in. MNPT Schedule 40 304L Stainless Steel Nipple Threaded on End

AN440W34XC

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Plain end of nipple has 3:1 taper
  • Threaded on one end

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Clean Bagged
No
End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Length
1-1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday