3/4 in. MNPT Schedule 40 316L Stainless Steel Nipple

IS46LNFE

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
IAPMO Listed
No
Length
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday