3/4 in. MPT x IPS DR 11 Anodeless Riser with Pipe
3/4 in. MPT x IPS DR 11 Anodeless Riser with Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM D-1598, ASTM F-1973, ASTM E-515, ASTM D-638
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Riser
- Height:
- 36 in
- Schedule Class:
- DR 11