3/4 in. MPT x IPS SDR 11 IPS Transition Fitting

You last purchased this on
 

3/4 in. MPT x IPS SDR 11 IPS Transition Fitting

This product requires certification to purchase.
You last purchased this on
 

3/4 in. MPT x IPS SDR 11 IPS Transition Fitting

  • Fast #
  • Part #C6500546
  • Item #3332325
  • Manufacturer Part #6500546
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Schedule Class:
SDR 11
Tap Size:
3 in