3/4 in. NPS Galvanized Assorted Nipple 15 Pack

You last purchased this on
 

3/4 in. NPS Galvanized Assorted Nipple 15 Pack

This product requires certification to purchase.
You last purchased this on
 

3/4 in. NPS Galvanized Assorted Nipple 15 Pack

  • Fast #
  • Part #GAN15F
  • Item #4500660
  • Manufacturer Part #0335041117
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
Material:
Carbon Steel
Origin:
Domestic
Package Quantity:
Pack of 15
Schedule Class:
40