3/4 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple (Pack of 6, Case of 11 Packs)

You last purchased this on
 

3/4 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple (Pack of 6, Case of 11 Packs)

This product requires certification to purchase.
You last purchased this on
 

3/4 in. NPT Schedule 40 Standard Domestic Galvanized Welded Steel Nipple (Pack of 6, Case of 11 Packs)

  • Fast #
  • Part #GAN6F
  • Item #52908
  • Manufacturer Part #0335000600
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Galvanized
Diameter - Outside:
1-1/20 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Welded Steel
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 6, Case of 11 Packs
Schedule Class:
40
UL Listed:
No
Weight:
19.55 lb