3/4 in. NPT 150# Relief Valve

Part #RAP12993C  |  Manufacturer Part #AP12993C

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Pressure Class: 150#

Recommended Valve Application: Water

Type: RAP12993C

Valve Size: 3/4 in

Valve Type: Relief Valve