3/4 in. NPT Galvanized Wrot Steel Coupling

Part #SCIGWSCF  |  Manufacturer Part #24MC4006

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #SCIGWSCFMfr. Part #24MC4006

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-86

Coating: Galvanized

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Carbon Steel