3/4 in. PEX Ball Valve

Part #LIN280536  |  Item #4637485  |  Manufacturer Part #280536

Valve Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Valve Body Style: Ball

Valve Size: 3/4 in