1-1/2 x 1 in. Butt Weld Concentric 316L Stainless Steel Reducer

You last purchased this on
 

1-1/2 x 1 in. Butt Weld Concentric 316L Stainless Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1 in. Butt Weld Concentric 316L Stainless Steel Reducer

  • Fast #
  • Part #G13MHHM4F
  • Item #4830565
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fits Pipe Size:
3/4 in
Fitting Type:
Single Pin Clamp
Material:
Stainless Steel
Material Type:
304
Origin:
Global
Schedule Class:
Heavy Duty
Weight:
0.374 lb