3/4 in. Pin Tumbler Padlock

Part #M3D  |  Item #667457  |  Manufacturer Part #3D

$ 4.32 EACH

Vertical Clearance:

0.75

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra cut-resistance
  • Rust proofing ensures a longer life, especially with outdoor use
  • Features a 4-pin cylinder

Specifications

Horizontal Clearance: 0.625

Material: Steel

Shackle Diameter: 0.28125

Vertical Clearance: 0.75

Width: 1-9/16 in