3/4 in. Pipe Eye Grommet Insulator
3/4 in. Pipe Eye Grommet Insulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Split design
- Reduces noise caused by expansion and contraction
- Fits 1-11/32" holes in metal studs or brackets
Documents
Specifications
- ASTM:
- ASTM E-84
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- UL Listed:
- No