3/4 in. Rubber Diaphragm Valve

Part #PN17963F  |  Manufacturer Part #.75-N-17-963

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Material: Rubber

Maximum Pressure: 150 psig

Media: Gas

Valve Size: 3/4 in

Valve Type: Diaphragm Valve