3/4 in. Schedule 160 Black Coated Plain End Seamless Carbon Steel Pipe

Part #GBSPA106B160F

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASTM Specifications: ASTM A-106B

Coating: Black

End Connection 1: Plain End

End Connection 2: Plain End

Material: Carbon Steel

Pipe Tubing Size: 3/4 in

Schedule Class: 160

Type: Seamless